Navigation Menu New

Access My Account, Order History, Lists and more here.

64UX18 N-3 UNSPSC # 30111601

Tap image to zoom.

Roll over image to zoom.

Masonry Mortar, 50 lb Container Size, Pail Container Style, Starts to Harden 2.5 hr

  • Item # 64UX18
  • Mfr. Model # N-3
  • UNSPSC # 30111601
  • Catalog Page # 1632 1632
Country of Origin USA. Country of Origin is subject to change.

N-3 Mortar Mix s a pre-blended masonry mortar designed as a better alternative to high-strength Type N mortars. It is easier to apply, tool and clean than most Type N mortars. Designed to have a strength of 850 psi, providing flexibility to withstand expansion and contraction without cracking or causing masonry units to spall. Mix and pour, in minutes, directly from the pail; saving time, effort, and mess.

Technical Specs

  • Patching Application Joint Fillers
  • Item Masonry Mortar
  • Color Gray
  • Number of Components 1
  • Container Size 50 lb
  • Container Style Pail
  • Coverage 21 sqft @ 5/8 in, 25 sq ft @ 1/2 in, 35 sq ft @ 3/8 in
  • VOC 0 g/L
  • Application Temp. Range 40 Degrees to 90 Degrees F
  • Starts to Harden 2.5 hr
  • Full Cure Time 28 day
  • For Use On Surface Material Masonry
  • Application Tuck Pointing Mortar Joints
  • Characteristics Compressive Strength of 850 psi In 28 days
  • Meets N/A

N-3 Mortar Mix s a pre-blended masonry mortar designed as a better alternative to high-strength Type N mortars. It is easier to apply, tool and clean than most Type N mortars. Designed to have a strength of 850 psi, providing flexibility to withstand expansion and contraction without cracking or causing masonry units to spall. Mix and pour, in minutes, directly from the pail; saving time, effort, and mess.

Back to Top