Navigation Menu New

Access My Account, Order History, Lists and more here.

56RU45 PAL-RSUF-55 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Gray Grout, 55 lb Bag, Coverage: 300 sq ft @ 1 in, 25 cu ft

  • Item # 56RU45
  • Mfr. Model # PAL-RSUF-55
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Patching Application Anchors and Grouts
  • Item Grout
  • Color Gray
  • Container Size 55 lb
  • Container Style Bag
  • Coverage 300 sq ft @ 1 in, 25 cu ft
  • Flash Point Greater Than 212 Degrees F
  • Application Temp. Range 40 Degrees to 90 Degrees F
  • Starts to Harden 1 hr
  • Full Cure Time 28 days
  • For Use On Surface Material Concrete
  • Characteristics Non-Flammable, Non-Combustable, Dries to a Durable Hard Finish, High Strength Flowable
  • Cured Color Family Grays

Compliance and Restrictions

Back to Top