Navigation Menu New

Access My Account, Order History, Lists and more here.

64UX14 A-36 UNSPSC # 31201606

Tap image to zoom.

Roll over image to zoom.

Gray Concrete Patch and Repair, 5 gal Pail, Coverage: 0.55 cu ft

  • Item # 64UX14
  • Mfr. Model # A-36
  • UNSPSC # 31201606
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This patching cement is suitable for patching and repairing concrete.

Technical Specs

  • Patching Application Mortars and Patching Cements
  • Item Concrete Patch and Repair
  • Color Gray
  • Number of Components 1
  • Container Size 5 gal
  • Container Style Pail
  • Coverage 0.55 cu ft
  • Flash Point Not Specified
  • Application Temp. Range Greater Than 40 Degrees F
  • Starts to Harden Not Specified
  • Full Cure Time 2 days
  • For Use On Surface Material Concrete
  • Application Concrete Repair
  • Characteristics Freeze Thaw Durable, Interior and Exterior Use, Reduced Bleed Water, Shrinkage Compensated
  • Cured Color Family Grays

This patching cement is suitable for patching and repairing concrete.

Back to Top