Navigation Menu New

Access My Account, Order History, Lists and more here.

56RU31 PAL-A36 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Gray Concrete Patch and Repair, 65 lb Bag, Coverage: 30.8 cu ft

  • Item # 56RU31
  • Mfr. Model # PAL-A36
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Patching Application Mortars and Patching Cements
  • Item Concrete Patch and Repair
  • Color Gray
  • Container Size 65 lb
  • Container Style Bag
  • Coverage 30.8 cu ft
  • Flash Point Greater Than 212 Degrees F
  • Application Temp. Range 40 Degrees to 90 Degrees F
  • Starts to Harden 30 min
  • Full Cure Time 28 days
  • For Use On Surface Material Concrete
  • Characteristics Interior and Exterior Use, Shrinkage Compensated, Freeze Thaw Durable, Reduced Bleed Water
  • Cured Color Family Grays

Compliance and Restrictions

Back to Top