Skip Content
C3
JB

Manifold Gauge, 2-Valve

  • Item # 20HK13
  • My Part #
  • Mfr. Model # M2-22831
  • Catalog Page # 3066
  • UNSPSC # 41112403
Manifold Gauge, 2-Valve close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $108.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.57 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a durable, heavy-duty metal gauge case and full-flow design for faster evacuation and charging.

View More

Technical Specs

  • Item Manifold Gauge
  • Number of Valves 2
  • Refrigerant Compatibility R-422D, R-438A, R-407C
  • Number of Hoses 3
  • Hose Length 60"
  • Gauges High Side Red 0 to 500 psi
  • Gauges Low Side Blue 30" Hg to 350 psi
  • Gauge Accuracy +/-3-2-3%
  • Vacuum Port Size 1/4"
  • Material Brass
  • Features Free Floating Dual O-Ring Sealing System for Faster Evacuation/Charging, Color Coded Refrigerant Dials for Easy Reading, Pull Out Proof Hanging Hook for Convenience, All Metal Gauges, Plastic Hand Wheels Allow Easy Turning, Replaceable Intake/Hose Fittings for Easy Repair
  • Includes Hose Set
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.