Skip Content

C3
JB INDUSTRIES

Universal Refrigerant Cap Lock Screwdriver, 1 EA

  • Item # 20HK12
  • My Part #
  • Mfr. Model # SHLD-8-DRIVER
  • Catalog Page # N/A
  • UNSPSC # 27111701
Refrigerant Cap Lock Screwdriver,8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin Georgia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

JB Industries refrigerant cap lock screwdriver makes quick work of locking down the refrigerant cap lock to help keep your refrigerant safe from tampering.

View More

Technical Specs

  • Item Refrigerant Cap Lock Screwdriver
  • Refrigerant Type Universal
  • Color Black, Yellow
  • Length 8"
  • Material Steel, Plastic
  • Includes Tamper Resistant Key
  • Features Magnetic, Tamper Resistant
  • Green Environmental Attribute Does not Contain Formaldehyde
  • Green Certification or Other Recognition Carbon Free Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbon Free Certified.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.