NC
JB INDUSTRIES

Refrigerant Cap Locks,1/4 in.,PK12

  • Item # 20HJ98
  • My Part #
  • Mfr. Model # SHLD-U12
  • Catalog Page # N/A
  • UNSPSC # 46171511
Refrigerant Cap Locks,1/4 in.,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $86.75 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Color-coded brass cap is waterproof, resists corrosion, and helps prevent valve tampering and refrigerant theft. Suitable for use with most refrigerant access valves.

View More

Technical Specs

  • Item Refrigerant Cap Locks
  • Refrigerant Type Universal
  • Thread Size 1/4"
  • Length 1"
  • Color Black
  • Material Brass
  • Standards IMC and IRC Codes
  • Includes Sleeve, Bit, and Tamper-Resistant Key
  • Green Environmental Attribute Does not Contain Formaldehyde
  • Green Certification or Other Recognition Carbon Free Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbon Free Certified.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.