Skip Content

ST
JB INDUSTRIES

Manifold Hose Set,60 In,Red,Yellow,Blue

  • Item # 35YX42
  • My Part #
  • Mfr. Model # CCLS5-60
  • Catalog Page # 3067
  • UNSPSC # 40142007
Manifold Hose Set,60 In,Red,Yellow,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $87.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Has an innovative design that helps provide maximum flow and reduce blowouts. The gasket features a hood with a straight edge that snaps into the straight edge of the barb creating a straight edge to straight edge force that helps reduce gasket blowouts. The depressor is barbed and locks into the gasket, while a common crimp grips the full circumference of the hose for max. hold and a uniform seal. Hoses are Kevlar® construction with a nitrile cover for long life and are for use with R410A.

View More

Technical Specs

  • Item Manifold Hose Set, Low Loss
  • Connection Size Yellow Hose 1/4" Female x 1/4" Female, Red and Blue 1/4" Female x 5/16" Female
  • Angle 30 Degrees
  • Number of Hoses 3
  • Length 60"
  • Color Red, Yellow, Blue
  • Hose Material Kevlar(R)/Rubber
  • Fitting Material Brass
  • Working Pressure 800 psi
  • Burst Pressure 4000 psi
  • For Use With Refrigerant Manifold Gauge Sets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.