Skip Content

DV
JB INDUSTRIES

Digital Superheat/Sub Cooling Gauge

  • Item # 3MRF2
  • My Part #
  • Mfr. Model # SH-35N
  • Catalog Page # N/A
  • UNSPSC # 27113201
Digital Superheat/Sub Cooling Gauge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Superheat/Sub Cooling Gauge
  • Type Digital Hand Held
  • Measuring Range 32 Degrees to 176 Degrees F
  • Display LED
  • Power Supply 9V Battery
  • Includes Multi-Key, Access Tee, 6 Foot Dry/Wet Bulb Temperature Sensor, 5 Socks, Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms