Skip Content

DG
JAY R. SMITH MFG. CO

Cast Iron Yellow Sanitary Drain Pipe Dia., Screw Connection - Drains

  • Item # 45DT22
  • My Part #
  • Mfr. Model # 3590
  • Catalog Page # N/A
  • UNSPSC # 40141701
Sanitary Drain,6x2-1/2x1 in.,Cast Iron close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Drain Components

Technical Specs

  • Item Sanitary Drain
  • Product Group - Drains Access Housings, Cleanouts and Replacement Drains
  • Material of Construction - Drains Cast Iron
  • Color - Drains Yellow
  • Connection - Drains Screw
  • For Use With Saniceptor Floor Drain Strainer Heads
  • Length (In.) 6 x 2-1/2 x 1
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None