Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JAWZILLA

Sawhorse/Vise, 43 x37 In, 600 lb

  • Item# 16W152
  • Mfr. Model# M90370
  • Catalog Page# N/A
  • UNSPSC# 27112102
Sawhorse/Vise,43 x37 In,600 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Jawzilla™ Portable Workstation
Folding all-steel workstation can be easily transported from jobsite to jobsite. Has more than 1 ton of hands-free, foot pedal-controlled clamping force, with reversible clamping. Nonmarring vice jaws won't damage workpieces.

View More

Technical Specs

  • Item Sawhorse/Vise
  • Length (In.) 43
  • Width (In.) 37
  • Max. Height (In.) 37
  • Min. Height (In.) 35
  • Closed Length (In.) 31
  • Closed Width (In.) 13
  • Closed Depth (In.) 12
  • Work Surface 0" to 37"
  • Hold Capacity (Lb.) 600
  • Construction Steel
  • Finish Dry Powder
  • Characteristics Quick Assembly, Portable, Folds Up For Storage
  • Clamping System 2000 lb. Gripping Strength, Reversible Clamping, Foot Operated Clamp Lock
  • Application Holds Work Pieces When Sanding, Sawing, Routing, Sharpening, Welding, Painting Or Assembling
  • Includes Non-Mar Vise Jaws, Jaw Lock
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms