Navigation Menu New

Access My Account, Order History, Lists and more here.

3FE67 EZ483672 UNSPSC # 24102004

Tap image to zoom.

Roll over image to zoom.

Starter, Roll Out Shelving, Overall Width 48 in, Overall Depth 36 in, Overall Height 72 1/2 in

  • Item # 3FE67
  • Mfr. Model # EZ483672
  • UNSPSC # 24102004
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Roll Out Shelving
  • No. of Shelves 3
  • Shelving Type Starter
  • Assembled/Unassembled Unassembled
  • Overall Width 48 in
  • Overall Depth 36 in
  • Overall Height 72 1/2 in
  • Load Capacity 6,000 lb
  • Shelf Capacity 2,000 lb
  • Material Steel
  • Color Blue
  • Finish - Shelving and Racks Baked Enamel
  • Includes (2) Upright Frames, (3) Full Extension Roll Out Shelves And (1) Fixed Top Shelf
Back to Top