Skip Content

TP
JARKE

Starter Inclined Cantilever Rack, No. of Sides: 2, 24 Arms, Arm Length: 16"

  • Item # 4UK79
  • My Part #
  • Mfr. Model # CR-7
  • Catalog Page # 1238
  • UNSPSC # 24102004
Cantilever Rack,Starter,7 ft. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,315.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 442.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Button-On™ cantilever racks feature 700- to 1000-lb. capacity per arm (dependent on arm length) and a =column capacity of 12,000 lb. per column per side. Unique inclined arm with 18” slope is ideal for storing pipe, tubing, lumber, and bar stock. Buttons into position and adjusts on 4” centers.

View More

Technical Specs

  • Item Cantilever Rack
  • Number of Sides 2
  • Cantilever Arm Style Inclined
  • Shelving Type Starter
  • Arm Length 16"
  • Capacity per Arm 1000 lb.
  • Center Brace Length 72"
  • Load Capacity 24,000 lb.
  • Number of Arms 24
  • Overall Height 7 ft.
  • Overall Width 45"
  • Overall Depth 56"
  • Arm Steel Gauge 10
  • Column Steel Gauge 11
  • Finish Gray Enamel
  • Lip Permanent
  • Lip Height 1-1/2"
  • Material Steel
  • Includes Arms Adjustable on 4" Centers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.