Skip Content

TP
JARKE

7 ft. 12 Arm 12,000 lb. Capacity Steel Inclined Cantilever Rack Starter Unit, Gray Enamel

  • Item # 4UK77
  • My Part #
  • Mfr. Model # CR-5
  • Catalog Page # 1487
  • UNSPSC # 24102004
Inclined Starter Cantilever Rack,7 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $869.44 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 332.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single-sided rack helps you deposit materials manually for a quick, organized storage and retrieval system, or load up to 200 lb. at a time with a lift truck. Designed with all-welded 12-ga. steel arms with 18° slope. Columns are made with two 3" x 5" channels welded to 3/16" steel base. Brace set is made from 1-1/2" x 2-1/2" tubing and heavy steel diagonals. Hardware included.

View More

Technical Specs

  • Item Inclined Cantilever Rack Starter Unit
  • Number of Sides 1
  • Height 7 ft.
  • Arm Length 16"
  • Capacity per Arm 1000 lb.
  • Base Length 26-1/2"
  • Center Brace Length 72"
  • Capacity 12,000 lb.
  • Number of Arms 12
  • Rack Size Width 72"
  • Rack Size Depth 26-1/2"
  • Arm Type Inclined, Adjustable On 4" Centers
  • Arm Steel Gauge 10
  • Column Steel Gauge 11
  • Finish Gray Enamel
  • Lip Yes
  • Brace Length 70"
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


7 ft. 12 Arm 12,000 lb. Capacity Steel Inclined Cantilever Rack Starter Unit, Gray Enamel is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Ease of installation, finish, ease of assembly were all great. Only Issue I had was mfg. data tag lists only overall weight rating and my company requires additional posted load rating on each arm. Required additional stenciling that could be corrected by mfg. adding arm ratings to data tag.
Date published: 2012-11-09
  • y_2017, m_12, d_12, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4UK77, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.