Skip Content

TP
JARKE

10 ft. Steel Cantilever Rack Single Upright with 24" Arm Length

  • Item # 1CHW4
  • My Part #
  • Mfr. Model # 25CS37120
  • Catalog Page # N/A
  • UNSPSC # 24102004
Cantilever Rack Single Upright,120x40in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $599.28 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 209.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cantilever Rack Single Upright
  • Height 10 ft.
  • Arm Length 24"
  • Max. Arms per Side 12
  • Base Length 40"
  • Max. Capacity per Side 16,860 lb.
  • Column Steel Gauge 10
  • Lip Removable
  • Material Steel
  • For Use With Mfr. No. 25ASO24
  • Includes Nuts, Bolts and Toe Plate
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.