Skip Content

NC
JANCY SLUGGER

Hydraulic Magnetic Drill Press, 2" Capacity Steel, 1100 No Load RPM

  • Item # 31AD18
  • My Part #
  • Mfr. Model # JMH1200
  • Catalog Page # N/A
  • UNSPSC # 27112703
Magnetic Drill Press, 2In,48lb.,Cordless close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,486.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 66.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Magnetic Drill Press
  • Capacity Steel 2"
  • Drill Travel 2"
  • Spindle Taper 3/4"
  • No Load RPM 1100
  • Magnet Type Permanent
  • Drill Point Pressure 1450 lb.
  • Corded/Cordless Corded
  • Drill to Center From Base 1-3/4"
  • Overall Height 17-3/4"
  • Tool Length 6-1/4"
  • Tool Weight 48.0 lb.
  • Chuck Size 3/4"
  • Tap Size Capacity 1/2"
  • Reversible Yes
  • Features Designed to be Used when Spark is a Hazard Due to Hydraulic Motor and Permanent Magnet, Can Operate Underwater Up to 450 ft., Constructed of Materials Designed to Resist Corrosive Environments
  • Includes Hydraulic Magnetic Drill, Case, Safety Strap, Cutter Shield, (2) Pilot Pins, Spoke Handle, Squeeze Bottle with Cap, (2) Hex Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.