Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JANCY

Magnetic Drill Press, 120VAC, 2-3/8" Capacity Steel, 330/660 No Load RPM

  • Item# 4KYN9
  • Mfr. Model# 18066
  • Catalog Page# 938
  • UNSPSC# 23153301
Magnetic Drill Press, 120VAC, 2-3/8" Capacity Steel, 330/660 No Load RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $1,370.26 / each Offer Ends 09/30/16

Price $1,759.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 63.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Slugger drill press allows portable hole drilling away from stationary machinery. Smart Magnet® circuitry provides added safety. Includes safety strap, cutter shield, and storage case.

View More

Technical Specs

  • Item Magnetic Drill Press
  • Voltage 120VAC
  • Capacity Steel 2-3/8"
  • Drill Travel 3-7/8"
  • Spindle Taper 3/4"
  • Amps 11.7
  • No Load RPM 330/660
  • Magnet Type Electro
  • Drill Point Pressure 2320 lb.
  • Drill to Center From Base 1-3/4"
  • Overall Height 23-3/4"
  • Tool Length 11"
  • Tool Weight 53.0 lb.
  • Tap Size Capacity 3/4"
  • Motor HP 1.80
  • Reversible Yes
  • Features Magnet Circuitry Prevents Drill Motor from Starting on Non-Ferrous Material or Ferrous Material that is TooThin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work
  • Includes Storage Case, Safety Strap, Cutter Shield
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.