Skip Content

C3
JAMESON

Lightweight Pole Saw Kit

  • Item # 20KP53
  • My Part #
  • Mfr. Model # BL-6PKG-6-PR
  • Catalog Page # 1046
  • UNSPSC # 27112709
Lightweight Pole Saw Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $400.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for clearing away tree branches in the path of CATV aerial lines and in telecommunication applications.

View More

Technical Specs

  • Item Pole Tree Trimming Kit
  • Blade Length 13"
  • Blade Material Steel
  • Handle Material Fiberglass
  • Cutting Capacity 1-1/4"
  • Pole Material Fiberglass
  • Number of Poles 3
  • Overall Length 18 ft.
  • Lock Type Spring Leaf Button Lock Ferrules
  • Includes Poles, Pruner, Rope, Pole Saw
  • Features Durable, High Gloss Enamel-Coated, Rigid, Lightweight, and Durable, Large 1.75" Hook Opening to Handle Big Pruning Jobs and Its Double Pulley Provides Increased Leverage, Easier to Pull, Moves Easily In Dense Foilage and The Tri-Cut Blade Offers A Cleaner, Quicker Cut Compared to Traditional Single Edge Blades, Easy to Attach Multiple Poles and Change Tools Heads for Greater Versatility In The Field
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.