TP
JAMESON/ITL

Open End Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 5 1/2 in, 15 °

  • Item # 19MV03
  • My Part #
  • Mfr. Model # 00830
  • Catalog Page # N/A
  • UNSPSC # 27111706
Open End Wrench,  Alloy Steel,  Chrome,  Head Size 1/2 in,  Overall Length 5 1/2 in,  15 ° close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Wrenches~Open End Wrenches


$29.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.16 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Open End Wrench
  • Material Alloy Steel
  • Finish Chrome
  • Head Size 1/2 in
  • Overall Length 5 1/2 in
  • Opening Angle (Deg.) 15 Degrees
  • Head Thickness 13/64 in
  • Insulated Yes
  • Measurement Type SAE
  • Single End/Double End Single End
  • Opening Type Rounded
  • Handle Type One Piece Injection-molded
  • Nonsparking No
  • Non-Magnetic No
  • Tether Style Not Tether Capable
  • Ratcheting No
  • Corrosion Resistant Yes
  • Reversing No
  • Head Type Standard
  • Head Offset Angle 15 Degrees
  • Overall Width 55/64 in
  • Wrench Length Style Standard
  • Wrench Shape Straight
  • Handle Color Orange
  • Standards IEC 60900:2018, ASTM F1505
  • Wrench Product Grouping Wrenches
  • Weight 2.38 oz
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products