ST
JAMESON/ITL

3/8" Fixed Insulated Micrometer Torque Wrench, 14"L, 6 to 44 ft.-lb.

  • Item # 31CE79
  • My Part #
  • Mfr. Model # 01785
  • Catalog Page # 783
  • UNSPSC # 27111715
3/8" Fixed Insulated Micrometer Torque Wrench, 14"L, 6 to 44 ft.-lb. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Wrenches~Micrometer Torque Wrenches


$534.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.39 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Insulated Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Ratcheting Yes
  • Calibration Certificate Included No
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Primary Scale Range 6 to 44 ft.-lb.
  • Primary Scale Increments 2 lb.
  • Secondary Scale Range 8 to 60 Nm
  • Secondary Scale Increments 2 Nm
  • Overall Length 14"
  • Rotation CW
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Accuracy +/-3%
  • Visual/Audible Indicators Audible Click
  • Min. Arc Swing 0
  • Number of Geared Teeth 72
  • Setting Automatic Reset
  • Material Steel/Nylon
  • Handle Steel/Nylon
  • Standards IEC 60900:2004, Category C Impact Tested
  • Includes Plastic Storage Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products