Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
JAMESON

Glow Rod,24 ft,Fiberglass

  • Item # 32PK22
  • My Part #
  • Mfr. Model # 7-36-23T
  • Catalog Page # N/A
  • UNSPSC # 27113101
Glow Rod,24 ft,Fiberglass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $61.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Jameson Non-Conductive Fiberglass Glow Rod Kit is made with luminescent resin to help make fishing in dark spaces easier. The fishing rods are strong as well as flexible to help handle turns easily without breaking. To maximize versatility, the threaded ferrules make it possible to customize rod lengths to fit the job at hand. The rods have a minimum 6” bend radius, 750 lb. pull/tensile strength, and total length of 24 ft. The kit includes three 6 ft. x ¼” rods, two 3 ft. x ¼” rods, 1 bullet nose with eyelet, and 1 ¼” hook for longer distances that require greater rigidity. All rods feature the same size threaded ferrules for maximum versatility. To keep rods and accessories together, the kit is packaged in a plastic tube with cap. Suitable for long spans in drop ceilings, attics, floors, walls, crawl spaces, and other dimly lit spaces.

View More

Technical Specs

  • Item Glow Rod
  • Material Fiberglass
  • Length 24 ft.
  • Pole Diameter 1/4"
  • Flexibility Medium
  • Color Luminescent
  • Includes Bullet Nose with Eyelet and Hook Accessories
  • Features Non-Conductive, (3) 6 ft. Rods to Customize Length
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.