Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JAMCO

Workbench with Riser, Steel, 36" Depth, 35" Height, 60" Width, 3000 lb. Load Capacity

  • Item # 16A249
  • My Part #
  • Mfr. Model # WC460
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench with Riser, Steel, 36" Depth, 35" Height, 60" Width, 3000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Workbench/Workstation Item Workbench with Riser
  • Workbench/Work Table Type Freestanding
  • Load Capacity 3000 lb.
  • Workbench/Table Surface Material Steel
  • Workbench/Table Frame Material Steel
  • Load Capacity Range 1000 lb. to 4999 lb.
  • Width 60"
  • Depth 36"
  • Height 35"
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Assembled
  • Top Thickness 12 ga.
  • Color Gray
  • Edge Type Radius
  • Finish Powder Coated
  • Includes Top Lip Down Front and Lip Up 3 Sides, 12 D x 14" H Half Shelf Riser, (10) 5-1/2" W x 11" D x 5" H Bins", Lower Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms