Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JAMCO

Work Height Platform Truck, Gray

  • Item# 16A851
  • Mfr. Model# AH360-P7
  • Catalog Page# N/A
  • UNSPSC# 24101504
Work Height Platform Truck,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Platform Trucks

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Wood
  • Handle Type Tubular
  • Overall Height 42"
  • Overall Length 65"
  • Overall Width 31"
  • Caster Wheel Dia. 7"
  • Caster Wheel Material Phenolic
  • Caster Configuration (2) Rigid, (2) Swivel
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Length 60"
  • Deck Width 30"
  • Deck Height 26 to 32"
  • Frame Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Color Gray
  • Includes Flush Deck
  • Handle Pocket Location Single End
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms