Skip Content

DV
JAMCO

Wire-Side Pltfrm Truck,1400lb,Wood/Steel

  • Item # 16C089
  • My Part #
  • Mfr. Model # EP360-P5
  • Catalog Page # N/A
  • UNSPSC # 24101504
Wire-Side Pltfrm Truck,1400lb,Wood/Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire-Sided Platform Truck
  • Load Capacity 1400 lb.
  • Deck Material Wood Capped Steel
  • Handle Type Fixed, Tubular
  • Overall Height 40"
  • Overall Length 70"
  • Overall Width 31"
  • Caster Wheel Dia. 5"
  • Caster Wheel Material Urethane
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width 1-1/4"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Deck Length 60"
  • Deck Width 30"
  • Deck Height 10"
  • Frame Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Color Gray
  • Includes (2) Wire Ends, Flush Deck
  • Handle Pocket Location Dual Ends
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms