Skip Content

DG
JAMCO

Wagon Truck, 2000 lb. Load Capacity

  • Item # 16C869
  • My Part #
  • Mfr. Model # TN248-P6
  • Catalog Page # N/A
  • UNSPSC # 24101509
Wagon Truck,2000 lb.,53 In. L,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wagon Truck
  • Load Capacity 2000 lb.
  • Overall Length 53"
  • Deck Material Steel
  • Overall Width 25"
  • Overall Height 12"
  • Handle Included Yes
  • Gauge 12
  • Deck Type Solid
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 10"
  • Handle Length 30"
  • Finish Powder Coated
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Dia. 6"
  • Caster Width 2"
  • Color Gray
  • Assembled/Unassembled Assembled
  • Includes 1-1/2" Lips
  • Caster Material Phenolic
  • Frame Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.