Vertical Storage

4 products found with these common attributes:
  • Brand JAMCO
  • Safety Storage Application Cylinder Cabinet
  • Cylinder Cabinet Storage Type Vertical
  • Safety Cabinet Door Type Manual
  • Assembled/Unassembled Assembled
  • Color Yellow
  • Safety Cabinet Standards OSHA
  • Rated For Flammable Storage Yes
Narrow your results by
Cylinder Capacity
Please Select
Cabinet Height Range
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Number of Cabinet Shelves
Please Select

Brand

J JAMCO
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Cylinder Capacity
Cabinet Height Range
Height
Width
Depth
Number of Cabinet Shelves
Price
Qty
Please use Qty box to add item(s) to cart.
Gas Cylinder Cabinet,  18 Cylinder Capacity,  Manual Safety Cabinet Door Type,  70 in Height
CA120YP
18
Full Height
70 in
49 in
38 in
2

$1,,020.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,020.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Safety Storage Application Cylinder Cabinet
  • Cylinder Cabinet Storage Type Vertical
  • Cylinder Capacity 18
  • Cabinet Height Range Full Height
  • Height 70 in
  • Width 49 in
  • Depth 38 in
  • Safety Cabinet Door Type Manual
  • Number of Cabinet Shelves 2
  • Assembled/Unassembled Assembled
  • Color Yellow
  • Safety Cabinet Standards OSHA
  • Rated For Flammable Storage Yes
Gas Cylinder Cabinet,  2 Cylinder Capacity,  Manual Safety Cabinet Door Type,  39 in Height
CW130YP
2
Desk or Table Height
39 in
33 in
21 in
0

$436.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $436.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Safety Storage Application Cylinder Cabinet
  • Cylinder Cabinet Storage Type Vertical
  • Cylinder Capacity 2
  • Cabinet Height Range Desk or Table Height
  • Height 39 in
  • Width 33 in
  • Depth 21 in
  • Safety Cabinet Door Type Manual
  • Number of Cabinet Shelves 0
  • Assembled/Unassembled Assembled
  • Color Yellow
  • Safety Cabinet Standards OSHA
  • Rated For Flammable Storage Yes
Gas Cylinder Cabinet,  4 Cylinder Capacity,  Manual Safety Cabinet Door Type,  39 in Height
CW330YP
4
Desk or Table Height
39 in
33 in
33 in
0

$544.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $544.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Safety Storage Application Cylinder Cabinet
  • Cylinder Cabinet Storage Type Vertical
  • Cylinder Capacity 4
  • Cabinet Height Range Desk or Table Height
  • Height 39 in
  • Width 33 in
  • Depth 33 in
  • Safety Cabinet Door Type Manual
  • Number of Cabinet Shelves 0
  • Assembled/Unassembled Assembled
  • Color Yellow
  • Safety Cabinet Standards OSHA
  • Rated For Flammable Storage Yes
Gas Cylinder Cabinet,  6 Cylinder Capacity,  Manual Safety Cabinet Door Type,  39 in Height
CA040YP
6
Desk or Table Height
39 in
33 in
38 in
0

$538.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $538.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Safety Storage Application Cylinder Cabinet
  • Cylinder Cabinet Storage Type Vertical
  • Cylinder Capacity 6
  • Cabinet Height Range Desk or Table Height
  • Height 39 in
  • Width 33 in
  • Depth 38 in
  • Safety Cabinet Door Type Manual
  • Number of Cabinet Shelves 0
  • Assembled/Unassembled Assembled
  • Color Yellow
  • Safety Cabinet Standards OSHA
  • Rated For Flammable Storage Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More