Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JAMCO

Utility Cart, Steel, 54 Lx31 W, 1200 lb.

  • Item# 8E038
  • Mfr. Model# SA348-N8BP
  • Catalog Page# N/A
  • Catalog Group# E4018
  • UNSPSC# 24101501
Utility Cart,Steel,54 Lx31 W,1200 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Metal Utility Carts

Technical Specs

  • Item Welded Utility Cart
  • Load Capacity 1200 lb.
  • Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Color Blue
  • Overall Length 54"
  • Overall Width 31"
  • Number of Shelves 2
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Pneumatic
  • Capacity per Shelf 600 lb.
  • Distance Between Shelves 25"
  • Shelf Length 48"
  • Shelf Width 30"
  • Lip Height 1-1/2"
  • Handle Included Yes
  • Top Shelf Height 39"
  • Cart Shelf Style Lipped
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms