Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JAMCO

Tubular Frame Cart, 1200 lb., 36x18x37

  • Item# 8EC54
  • Mfr. Model# LG136-U5-BP
  • Catalog Page# N/A
  • UNSPSC# 24101504
Tubular Frame Cart,1200 lb.,36x18x37 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tubular Frame Carts

Product Details

Tubular Frame Transport Carts
• 5" x 1-1/4" urethane casters (2 rigid, 2 swivel) Load capacity: 1200 lb.

View More

Technical Specs

  • Item Tubular Frame Cart
  • Load Capacity 1200 lb.
  • Material Welded Steel
  • Gauge 12
  • Finish Powder Coated
  • Color Blue
  • Overall Length 36"
  • Overall Width 18"
  • Number of Shelves 2
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Urethane
  • Capacity per Shelf 600 lb.
  • Distance Between Shelves 18"
  • Shelf Length 36"
  • Shelf Width 18"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms