Skip Content

TP
JAMCO

Mobile Wrkstion,Steel,48"L,30"W,2 Shelf

  • Item # 9MP42
  • My Part #
  • Mfr. Model # SR348P5 GP
  • Catalog Page # N/A
  • UNSPSC # 24101501
Mobile Wrkstion,Steel,48"L,30"W,2 Shelf close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $683.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 184.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mobile Workstation
  • Mobile Workstation Components Drawers
  • Material Steel
  • No. of Drawers 2
  • No. of Shelves 2
  • Load Capacity 1400 lb.
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Length 54"
  • Overall Width 30"
  • Overall Height 34"
  • Work Surface Height 34"
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Material Polyolefin
  • Caster Dia. 5"
  • Assembled/Unassembled Assembled
  • Number of Doors 0
  • Finish Powder Coated
  • Cart Color Gray
  • Drawer Height 5"
  • Drawer Width 16"
  • Drawer Depth 16"
  • Handle Tubular With Smooth Radius Bend
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.