Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JAMCO

Tool Repair Cart, 1200 lb., 36 In.L

  • Item# 8WA03
  • Mfr. Model# SR236U5 BP
  • Catalog Page# N/A
  • UNSPSC# 24101501
Tool Repair Cart,1200 lb.,36 In.L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tool Repair Cart
  • Load Capacity 1200 lb.
  • Overall Height 35"
  • Overall Width 24"
  • Overall Length 36"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Urethane
  • Number of Shelves 2
  • Finish Powder Coated
  • Handle Tubular With Smooth Radius Bend
  • Includes 2 Shelves, 2 drawers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms