Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JAMCO

Industrial Storage Cabinet, Gray, 37" H X 48" W X 18" D, Assembled

  • Item # 23PA33
  • My Part #
  • Mfr. Model # KE148
  • Catalog Page # 1271
  • UNSPSC # 30161801
Industrial Storage Cabinet, Gray, 37" H X 48" W X 18" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

All-welded, 3-sided, 18-ga. stainless sheet cabinet features smooth hemmed edges and paddle latch with 2-pt. lock and 2 keys. Durable 18-ga. shelves adjust on 3-1/2" centers.

View More

Technical Specs

  • Cabinet Style Shelving
  • Cabinet Strength Rating Industrial
  • Cabinet Height Range Desk or Table Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 37"
  • Width of Cabinet 48"
  • Depth of Cabinet 18"
  • Number of Cabinet Shelves 2
  • Shelf Capacity 400 lb.
  • Number of Doors 2
  • Cabinet Color Gray
  • Gauge 18
  • Locking Cabinet Yes
  • Locking Points 2 Points
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Paddle
  • Includes (2) Shelves
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms