Skip Content

TP
JAMCO

Industrial Storage Cabinet, Gray, 34" H X 36" W X 24" D, Assembled

  • Item # 18H221
  • My Part #
  • Mfr. Model # ZV236
  • Catalog Page # N/A
  • UNSPSC # 30161801
Industrial Storage Cabinet, Gray, 34" H X 36" W X 24" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,857.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 252.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless steel cabinet has a lockable door and drawers that come with 2 keys each. Drawers and door are keyed alike. All welded construction, and 3 sided 16 ga. construction. Can hold 1200 lb., evenly distributed.

View More

Technical Specs

  • Item - Storage Cabinets Storage Cabinet
  • Cabinet Style Combination Drawer
  • Cabinet Strength Rating Industrial
  • Cabinet Height Range Desk or Table Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 34"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Material - Cabinets Stainless Steel
  • Number of Cabinet Shelves 2
  • Shelf Capacity 1200 lb.
  • Number of Doors 1
  • Cabinet Color Gray
  • Mobile/Stationary Stationary
  • Gauge 16
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • No. of Drawers 4
  • Finish - Cabinets Stainless Steel
  • Includes (1) Lockable Door, (4) Lockable Drawers, Both with (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.