Skip Content
TP
JAMCO

Storage Cabinet, Gray, 34" Overall Height, Assembled

  • Item # 18H220
  • My Part #
  • Mfr. Model # ZV136
  • Catalog Page # N/A
  • UNSPSC # 30161801
Storage Cabinet,16 ga.,34 In. H,36 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,615.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 242.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless steel cabinet has a lockable door and drawers that come with 2 keys each. Drawers and door are keyed alike. All welded construction, and 3 sided 16 ga. construction. Can hold 1200 lb., evenly distributed.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Combination
  • Cabinet Strength Rating Industrial
  • Cabinet Door Type Standard
  • Cabinet Color Gray
  • Assembled/Unassembled Assembled
  • Gauge 16
  • Height of Cabinet 34"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Number of Doors 1
  • Number of Cabinet Shelves 2
  • Number of Drawers 4
  • Material Stainless Steel
  • Finish Stainless Steel
  • Shelf Capacity 1200 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Includes (1) Lockable Door, (4) Lockable Drawers, Both with (2) Keys
  • Casters Included No
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Desk or Table Height
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.