Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JAMCO

Industrial Storage Cabinet, Gray, 34" H X 18" W X 18" D, Assembled

  • Item # 18H214
  • My Part #
  • Mfr. Model # VY118
  • Catalog Page # N/A
  • UNSPSC # 30161801
Industrial Storage Cabinet, Gray, 34" H X 18" W X 18" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Stainless steel cabinet has 1 door and a 1200 lb. capacity when distributed evenly. All welded construction, except casters. Door is lockable comes with 2 keys.

View More

Technical Specs

  • Cabinet Style Shelving
  • Cabinet Strength Rating Industrial
  • Cabinet Height Range Desk or Table Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 34"
  • Width of Cabinet 18"
  • Depth of Cabinet 18"
  • Number of Cabinet Shelves 2
  • Shelf Capacity 600 lb.
  • Number of Doors 2
  • Cabinet Color Gray
  • Gauge 16
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Includes (1) Lockable Door with (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms