Skip Content

DV
JAMCO

Storage Cabinet, Gray, 34" Overall Height, Assembled

  • Item # 18H213
  • My Part #
  • Mfr. Model # VX118
  • Catalog Page # N/A
  • UNSPSC # 30161801
Storage Cabinet,16 ga.,34 In. H,18 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Stainless steel cabinet has 1 drawer, 1 door, and a 1200 lb. capacity when distributed evenly. All welded construction, except casters. Drawer and door are lockable, and each has 2 keys.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Combination
  • Cabinet Strength Rating Industrial
  • Cabinet Door Type Standard
  • Cabinet Color Gray
  • Assembled/Unassembled Assembled
  • Gauge 16
  • Height of Cabinet 34"
  • Width of Cabinet 18"
  • Depth of Cabinet 18"
  • Number of Doors 1
  • Number of Cabinet Shelves 2
  • Number of Drawers 1
  • Material Stainless Steel
  • Finish Stainless Steel
  • Shelf Capacity 600 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Includes (1) Lockable Door, (1) Lockable Drawer, Both with (2) Keys
  • Casters Included No
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Desk or Table Height
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms