Skip Content

DV
JAMCO

Heavy Duty Storage Cabinet, Gray, 33" H X 18" W X 24" D, Assembled

  • Item # 18H204
  • My Part #
  • Mfr. Model # JR218
  • Catalog Page # N/A
  • UNSPSC # 30161801
Storage Cabinet,14 ga.,33 In. H,18 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Closed storage cabinet holds and secures your valuables with all welded construction and lockable drawers. Each locked drawer comes with 2 keys. Cabinet capacity is 2000 lbs., evenly distributed.

View More

Technical Specs

  • Cabinet Style Combination Wardrobe
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Height Range Desk or Table Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 33"
  • Width of Cabinet 18"
  • Depth of Cabinet 24"
  • Number of Cabinet Shelves 2
  • Shelf Capacity 1200 lb.
  • Number of Doors 1
  • Cabinet Color Gray
  • Gauge 14
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Includes (1) Lockable Door, (1) Lockable Drawer, Both with (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms