DV
JAMCO

Heavy Duty Storage Cabinet, Black, 78" H X 48" W X 24" D, Assembled

  • Item # 18H087
  • My Part #
  • Mfr. Model # MK248-BL
  • Catalog Page # N/A
  • UNSPSC # 30161801
Heavy Duty Storage Cabinet, Black, 78" H X 48" W X 24" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cabinet offers closed storage with drawers, a hanging rod, and adjustable shelves that can each hold 300 lb. (evenly distributed). A vertical divider separates the interior into 2 sections. Doors feature a 3-point locking system, padlock not included.

View More

Technical Specs

  • Cabinet Style Combination Wardrobe/Drawer
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Height Range Full Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 78"
  • Width of Cabinet 48"
  • Depth of Cabinet 24"
  • Number of Cabinet Shelves 3
  • Shelf Capacity 500 lb.
  • Number of Doors 2
  • Cabinet Color Black
  • Gauge 14
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Handle Style Swing
  • Includes (2) Adjustable Shelves) (1) Fixed Shelf, (3) Drawers and Garment Bar
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms