Skip Content

DV
JAMCO

Storage Cabinet, Black, 54" Overall Height, Assembled

  • Item # 18H038
  • My Part #
  • Mfr. Model # NH230-BL
  • Catalog Page # N/A
  • UNSPSC # 30161801
Ventilated Storage Cabinet,Mesh,30 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Solid closed storage cabinet is ideal for securing your materials or valuables. Has a 2000 lb. capacity, evenly distributed. Cabinet features 3 shelves and a flattened expanded mesh door. Padlock not included.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Door Type Ventilated
  • Cabinet Color Black
  • Assembled/Unassembled Assembled
  • Gauge 12
  • Height of Cabinet 54"
  • Width of Cabinet 30"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Cabinet Shelves 3
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 600 lb.
  • Locking Cabinet Yes
  • Locking Points 1 Point
  • Includes Mesh Door, (3) Fixed Shelves
  • Casters Included No
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Height Range Counter Height
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms