Skip Content

DV
JAMCO

Heavy Duty Storage Cabinet, Black, 54" H X 60" W X 24" D, Assembled

  • Item # 18H025
  • My Part #
  • Mfr. Model # MV260-BL
  • Catalog Page # N/A
  • UNSPSC # 30161801
Ventilated Storage Cabinet,Mesh,60 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Durable 12 ga. constructed cabinet offers closed storage for your clothing and valuable items. The middle shelf is adjustable, and each shelf can hold 3000 lb. (evenly distributed). Padlock not included.

View More

Technical Specs

  • Cabinet Style Shelving
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Height Range Counter Height
  • Cabinet Door Type Ventilated
  • Assembled/Unassembled Assembled
  • Height of Cabinet 54"
  • Width of Cabinet 60"
  • Depth of Cabinet 24"
  • Number of Cabinet Shelves 2
  • Shelf Capacity 1000 lb.
  • Number of Doors 2
  • Cabinet Color Black
  • Gauge 12
  • Locking Cabinet Yes
  • Locking Points 1 Point
  • Cabinet Locking Mechanism Padlock Hasp
  • Includes Mesh Doors, (1) Adjustable Shelf, (1) Fixed Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms