Skip Content
TP
JAMCO

Storage Cabinet, Black, 54" Overall Height, Assembled

  • Item # 18G990
  • Mfr. Model # MB348-BL
  • Catalog Page # N/A
  • UNSPSC # 30161801
Storage Cabinet, Black, 54" Overall Height, Assembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,190.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 362.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Closed storage cabinet holds and secures your valuables with all welded construction. 4 sides and top are flattened 13 ga. expanded mesh. Durable shelves are 12 ga. steel. Cabinet capacity is 3000 lbs., evenly distributed. Padlock not included.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Door Type Ventilated
  • Cabinet Color Black
  • Assembled/Unassembled Assembled
  • Gauge 12
  • Height of Cabinet 54"
  • Width of Cabinet 48"
  • Depth of Cabinet 30"
  • Number of Doors 2
  • Number of Cabinet Shelves 2
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 1500 lb.
  • Locking Cabinet Yes
  • Locking Points 1 Point
  • Casters Included No
  • Cabinet Locking Mechanism Padlock Hasp
  • Cabinet Height Range Counter Height
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.