Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JAMCO

Platform Truck,1200 lb.,SS,48 in x 24 in

  • Item # 5ZGJ3
  • My Part #
  • Mfr. Model # YP248-U5
  • Catalog Page # N/A
  • UNSPSC # 24101504
Platform Truck,1200 lb.,SS,48 in x 24 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Handle Type Removable, Tubular
  • Overall Height 39"
  • Overall Length 58"
  • Overall Width 25"
  • Caster Wheel Dia. 5"
  • Caster Wheel Material Urethane
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width 1-1/4"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 9"
  • Frame Material Stainless Steel
  • Gauge 16
  • Finish Polished
  • Color Stainless
  • Includes Flush deck, (2) Handles
  • Handle Pocket Location Dual Ends
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms