Skip Content

DV
JAMCO

Platform Truck,1200 lb.,SS,36 in x 18 i

  • Item # 5ZGJ1
  • My Part #
  • Mfr. Model # YP136-U5
  • Catalog Page # N/A
  • UNSPSC # 24101504
Platform Truck,1200 lb.,SS,36 in x 18 i close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Handle Type Removable, Tubular
  • Overall Height 39"
  • Overall Length 46"
  • Overall Width 19"
  • Caster Wheel Dia. 5"
  • Caster Wheel Material Urethane
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width 1-1/4"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Deck Length 36"
  • Deck Width 18"
  • Deck Height 9"
  • Frame Material Stainless Steel
  • Gauge 16
  • Finish Polished
  • Color Stainless
  • Includes Flush deck, (2) Handles
  • Handle Pocket Location Dual Ends
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms