Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JAMCO

Platform Truck,2000 lb.,Foam,60in x 30in

  • Item # 20WU33
  • My Part #
  • Mfr. Model # NU360-P7
  • Catalog Page # N/A
  • UNSPSC # 24101504
Platform Truck,2000 lb.,Foam,60in x 30in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Foam
  • Handle Type Removable, Tubular
  • Overall Height 27 to 33"
  • Overall Length 65"
  • Overall Width 31"
  • Caster Wheel Dia. 5"
  • Caster Wheel Material Phenolic
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width 2"
  • Number of Caster Wheels (2) Rigid, (2) Swivel
  • Deck Length 60"
  • Deck Width 30"
  • Deck Height 27 to 33"
  • Extended Length 63"
  • Frame Material Steel
  • Gauge 14
  • Finish Powder Coated
  • Color Gray
  • Includes Removable Handle, Flush Deck
  • Handle Pocket Location Single End
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms