Skip Content

DV
JAMCO

Panel Truck, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type

  • Item # 16C860
  • My Part #
  • Mfr. Model # TE336-P6
  • Catalog Page # N/A
  • UNSPSC # 24101504
Panel Truck,2000 lb. Cap,44inL,31inW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 44"
  • Overall Width 31"
  • Overall Height 45"
  • Caster Dia. 6"
  • Caster Material Phenolic
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Width 2"
  • Deck Material Steel
  • Deck Length 36"
  • Deck Width 30"
  • Deck Height 9"
  • Frame Material Steel
  • Finish Powder Coated
  • Color Gray
  • Handle Included No
  • Includes (3) Carpeted Rails, (6) Removable Dividers
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms