Skip Content

DV
JAMCO

Panel Truck, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type

  • Item # 16C848
  • My Part #
  • Mfr. Model # TA260-P7
  • Catalog Page # N/A
  • UNSPSC # 24101504
Panel Truck,2000 lb. Cap,68inL,25inW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Panel Truck
  • Load Capacity 2000 lb.
  • Overall Length 68"
  • Overall Width 25"
  • Overall Height 45"
  • Caster Dia. 5"
  • Caster Material Phenolic
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Width 2"
  • Deck Material Steel
  • Deck Length 60"
  • Deck Width 24"
  • Deck Height 9"
  • Frame Material Steel
  • Finish Powder Coated
  • Color Gray
  • Handle Included No
  • Includes (2) Removable Dividers
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms