Paint and Ink Cabinet, Standard, Self-Closing Door Type

2 products found with these common attributes:
  • Brand JAMCO
  • Safety Storage Application Paint and Ink Cabinet
  • Cabinet Height Range Full Height
  • Safety Cabinet Style Standard
  • Height 65 in
  • Width 43 in
  • Safety Cabinet Standards FM Approved, NFPA 30, OSHA
  • Safety Cabinet Door Type Self-Closing
  • Number of Cabinet Shelves 5
  • Color Red
  • Rated For Flammable Storage Yes
Narrow your results by
Capacity
Please Select
Depth
Please Select

Brand

J JAMCO
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Capacity
Depth
Price
Qty
Please use Qty box to add item(s) to cart.
120 gal Paint and Ink Cabinet,  Self-Closing Safety Cabinet Door Type,  65 in Height,  43 in Width
BN120RP
120 gal
34 in

$1,,836.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,836.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Safety Storage Application Paint and Ink Cabinet
  • Capacity 120 gal
  • Cabinet Height Range Full Height
  • Safety Cabinet Style Standard
  • Height 65 in
  • Width 43 in
  • Depth 34 in
  • Safety Cabinet Standards FM Approved, NFPA 30, OSHA
  • Safety Cabinet Door Type Self-Closing
  • Number of Cabinet Shelves 5
  • Color Red
  • Rated For Flammable Storage Yes
72 gal Paint and Ink Cabinet,  Self-Closing Safety Cabinet Door Type,  65 in Height,  43 in Width
BN72RP
72 gal
18 in

$1,,480.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,480.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Safety Storage Application Paint and Ink Cabinet
  • Capacity 72 gal
  • Cabinet Height Range Full Height
  • Safety Cabinet Style Standard
  • Height 65 in
  • Width 43 in
  • Depth 18 in
  • Safety Cabinet Standards FM Approved, NFPA 30, OSHA
  • Safety Cabinet Door Type Self-Closing
  • Number of Cabinet Shelves 5
  • Color Red
  • Rated For Flammable Storage Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More