Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JAMCO

Mobile Workbench,1200 lb.,19 In.L

  • Item # 9K654
  • My Part #
  • Mfr. Model # XR-118-U5
  • Catalog Page # N/A
  • UNSPSC # 24101501
Mobile Workbench,1200 lb.,19 In.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Workbench
  • Material Welded Stainless Steel
  • Load Capacity 1200 lb.
  • Shelf Length 18"
  • Shelf Width 18"
  • Overall Length 19"
  • Overall Width 19"
  • Overall Height 34"
  • Caster Material Urethane
  • Caster Dia. 5"
  • Finish Polished
  • Cart Color Stainless
  • Drawer Height 4-1/4"
  • Drawer Width 16"
  • Drawer Depth 16"
  • Includes 3 Shelves, 1 Drawer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.