Skip Content

DV
JAMCO

Mobile Workbench,1400 lb.,60 In.L

  • Item # 16C823
  • My Part #
  • Mfr. Model # SV348-P5
  • Catalog Page # N/A
  • UNSPSC # 24102006
Mobile Workbench,1400 lb.,60 In.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Workbench
  • Load Capacity 1400 lb.
  • Overall Height 34"
  • Overall Width 31"
  • Overall Length 60"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Urethane
  • Caster Dia. 5"
  • Number of Drawers 2
  • Number of Shelves 2
  • Material Welded Steel
  • Finish Powder Coated
  • Cart Color Gray
  • Drawer Height 5"
  • Drawer Width 16"
  • Drawer Depth 16"
  • Handle Tubular With Tool Tray
  • Includes 2 Shelves, 2 Drawers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms