Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
JAMCO

Mobile Work Center w/Pegboard, 1200 lb.

  • Item# 16C478
  • Mfr. Model# MR360-U5
  • Catalog Page# N/A
  • UNSPSC# 24102006
Mobile Work Center w/Pegboard,1200 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Work Center w/Pegboard
  • Load Capacity 1200 lb.
  • Overall Height 58"
  • Overall Width 30"
  • Overall Length 60"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Dia. 5"
  • Number of Shelves 2
  • Material Welded Steel
  • Finish Powder Coated
  • Cart Color Gray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms