Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JAMCO

1200 lb. Load Capacity

  • Item # 5ZGH8
  • My Part #
  • Mfr. Model # YB136-U5
  • Catalog Page # N/A
  • UNSPSC # 24101501
1200 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Load Capacity 1200 lb.
  • Color Stainless
  • Gauge 16
  • Includes 2 Shelves
  • Finish Polished
  • Caster Material Urethane
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.